-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"United Brass Works"
-
United Brass Works 1/2 x 3/4 x 1-19/50 in. MNPT x FNPT Long Brass Sprinkler Head Extension
Part #U102 | Item #3637900 | Mfr. Part #102
Size: 1/2 in x 3/4 in
- 1/2 in
- 1/2 in x 3/4 in
- 1/2 in x 1 in
- 3/4 in x 1/2 in
- 3/4 in
- 3/4 in x 1 in
-
United Brass Works 1 in. Bronze Threaded Gate Valve
Part #U18G | Item #1198750 | Mfr. Part #172910
Size: 1 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
-
United Brass Works 1/2 in. Bronze Threaded Rising Globe Valve
Part #U125SULD | Item #3295936 | Mfr. Part #266710
Size: 1/2 in
- 1/2 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
-
United Brass Works Model 99S 1/2 in. Bronze Threaded Swing Check Valve
Part #U99SD | Item #332871 | Mfr. Part #257212
Size: 1/2 in
- 1/2 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
Call for Pricing -
United Brass Works Model 126SUL 1-1/4 in. Threaded Bronze Angle Supply Stop Valve
Part #U126SULH | Item #3619781 | Mfr. Part #269405
Size: 1-1/4 in
- 1-1/4 in
- 2 in
-
United Brass Works 1 in. Bronze NPT Rising Globe Valve
Part #U125SG | Item #1255123 | Mfr. Part #266910
Size: 1 in
- 1 in
- 2 in
-
United Brass Works Model 80 1-1/2 in. Brass Full Port Female Threaded 200# Ball Valve
Part #U80J | Item #5166804 | Mfr. Part #236802
Size: 1-1/2 in
- 1/2 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing -
United Brass Works Model 50 1-1/4 in. Bronze Threaded Check Valve
Part #U50H | Item #4911911 | Mfr. Part #198507
Size: 1-1/4 in
- 1-1/4 in
-
United Brass Works Model 210 1/2 in. Bronze Threaded Swing Check Valve
Part #U210D | Item #1437877 | Mfr. Part #276742
Size: 1/2 in
- 1/2 in
- 1 in
- 2 in
-
United Brass Works Aluminum Cap Kit
Part #U93A | Item #1259167 | Mfr. Part #93
Size: Aluminum
- Aluminum
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 397450411