-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Universal Enterprises"
-
Universal Enterprises 8 x 4 in. Residential, Commercial Gas Detector
Part #UCD100A | Item #1347683 | Mfr. Part #CD100A
Size: 8 in x 4 in
- 8 in x 4 in
$183.56
EACH
-
Universal Enterprises 9-1/2 in. Carbon Monoxide Detector
Part #UCO71A | Item #3461596 | Mfr. Part #CO71A
Size: 9-1/2 in
- 9-1/2 in
$209.66
EACH
-
Universal Enterprises Open Frame Control Trans
Part #UUET101 | Item #1661283 | Mfr. Part #UET101
Size: 208/240V
- 208/240V
$23.36
EACH
-
Universal Enterprises 1-1/2 in. Gas Pressure Manometer
Part #UEM152 | Item #7206987 | Mfr. Part #EM152
Size: 1-1/2 in
- 1-1/2 in
$119.66
EACH
-
Universal Enterprises 600V True-RMS Digital Clamp
Part #UDL389 | Item #3632437 | Mfr. Part #DL389
Size: 600V
- 600V
$143.96
EACH
-
Universal Enterprises 6 in. Folding Digital Pocket Thermometer
Part #UPDT650 | Item #4099931 | Mfr. Part #PDT650
Size: 6 in
- 6 in
$21.56
EACH
-
Universal Enterprises -40 To +160 F Pocket Dial Thermometer
Part #UT160 | Item #1347686 | Mfr. Part #T160
Size: 1 in
- 1 in
Call for Pricing
-
Universal Enterprises -58 to 571 Deg F Waterproof Pocket Digital Thermometer
Part #UPDT550 | Item #1704630 | Mfr. Part #PDT550
Size: -58 to 571 Deg F
- -58 to 571 Deg F
$23.36
EACH
-
Universal Enterprises 6-89/100 in. Digital Auto Flowmeter
Part #UDAFM3 | Item #3785940 | Mfr. Part #DAFM3
Size: 6-89/100 in
- 6-89/100 in
Call for Pricing
-
Universal Enterprises Dual Input Differential Manometer
Part #UEM201B | Item #7032739 | Mfr. Part #EM201B
Size: Manometer
- Manometer
$193.46
EACH
-
Universal Enterprises 32-140 Degree F Dual Input Electric Manometer
Part #UEM201 | Item #3784140 | Mfr. Part #EM201
Size: 32 to 140 Deg F
- 32 to 140 Deg F
Call for Pricing
-
Universal Enterprises 2-1/2 in. Pipe Clamp Probe Wrap Style
Part #UATTPC | Item #3637047 | Mfr. Part #ATTPC
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Universal Enterprises 1-1/4 in. Pipe Clamp Probe
Part #UATTPC2 | Item #4099928 | Mfr. Part #ATTPC2
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing
-
Universal Enterprises 750V Digital Clamp Meter (Less Wire)
Part #UDL429 | Item #7000107 | Mfr. Part #DL429
Size: 750V
- 750V
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 826534910