-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Val-Matic Valve"
-
Val-Matic Valve Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve
Part #V201C2 | Item #2131017 | Mfr. Part #201C.2
Size: 1 in
- 1 in
- 2 in
Call for Pricing
-
Val-Matic Valve Series 48A 2 in. NPT Cast Iron 150 psi CWP Air Release Valve
Part #V48AK | Item #2031117 | Mfr. Part #48A
Size: 2 in
- 2 in
Call for Pricing
-
Val-Matic Valve Series 15A 1/2 in. NPT Cast Iron 175 psi Air Release Valve
Part #V15A | Item #418823 | Mfr. Part #15A
Size: 1/2 in
- 1/2 in
- 3/4 in
Call for Pricing
-
Val-Matic Valve Swing-Flex® 4 in. Ductile Iron Flanged Swing Check Valve
Part #V504P | Item #1317660 | Mfr. Part #504
Size: 4 in
- 4 in
- 6 in
Call for Pricing
-
Val-Matic Valve Model 802A 2 in. NPT Cast Iron 150 psi CWP Air Release & Vacuum Valve
Part #V802A | Item #4112973 | Mfr. Part #802A
Size: 2 in
- 2 in
Call for Pricing
-
Val-Matic Valve Series 48A 2 in. NPT Cast Iron 150 psi CWP Air Release Valve
Part #V48ABWK | Item #1743567 | Mfr. Part #48ABW
Size: 2 in
- 2 in
Call for Pricing
-
Val-Matic Valve 4 in. Ductile Iron Flanged Check Valve
Part #V7804LW | Item #4822498 | Mfr. Part #7804LW
Size: 4 in
- 4 in
Call for Pricing
-
Val-Matic Valve 1 in. Epoxy Cast Iron Domestic NPT Combination Air and Vacuum Valve
Part #V201C2XD | Item #7493758 | Mfr. Part #201C2XD
Size: 1 in
- 1 in
Call for Pricing
-
Val-Matic Valve Model 201C.2 1 in. NPT Cast Iron 450 psi Air Release Valve
Part #V201C2DISV | Item #7236090 | Mfr. Part #201C.2DISV
Size: 1 in
- 1 in
Call for Pricing
-
Val-Matic Valve Series 15A 1 in. NPT Cast Iron 175 psi Air Release Valve
Part #V15A3 | Item #418824 | Mfr. Part #15A.3
Size: 1 in
- 1 in
Call for Pricing
-
Val-Matic Valve Model 101S 1 in. NPT Cast Iron 300 psi CWP Air Release & Vacuum Valve
Part #V101S | Item #3152158 | Mfr. Part #101S
Size: 1 in
- 1 in
Call for Pricing
-
Val-Matic Valve Series 38 2 in. NPT Cast Iron 150 psi CWP Air Release Valve
Part #V38K | Item #90012 | Mfr. Part #38
Size: 2 in
- 1 in
- 2 in
Call for Pricing
-
Val-Matic Valve Model 202C.2 2 in. NPT Cast Iron 450 psi Air Release & Vacuum Valve
Part #V202C | Item #76348 | Mfr. Part #202C
Size: 2 in
- 2 in
Call for Pricing
-
Val-Matic Valve Model 45 2 x 1 in. NPT Cast Iron 150 psi CWP Air Release Valve
Part #V45K | Item #90013 | Mfr. Part #45
Size: 2 in x 1 in
- 2 in x 1 in
Call for Pricing
-
Val-Matic Valve Series 5900R 12 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #V5912R8C02 | Item #3973575 | Mfr. Part #5912R-8C02
Size: 12 in
- 12 in
Call for Pricing
-
Val-Matic Valve Series 5900R 3 in. Cast Iron 175 psi Mechanical Joint Lever Handle Plug Valve
Part #V5903RN | Item #3973576 | Mfr. Part #5903RN
Size: 3 in
- 3 in
Call for Pricing
-
Val-Matic Valve Series 5800R 20 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve
Part #V5820R7M18 | Item #3152155 | Mfr. Part #5820R/7M18
Size: 20 in
- 20 in
Call for Pricing
-
Val-Matic Valve 2 x 1 in. NPT Cast Iron 150 psi CWP Air Release Valve
Part #V801 | Item #418827 | Mfr. Part #801
Size: 2 in x 1 in
- 2 in x 1 in
Call for Pricing
-
Val-Matic Valve 2 in. Air and Vacuum Valve
Part #V102WST | Item #3147684 | Mfr. Part #102WST
Size: 2 in
- 2 in
Call for Pricing
-
Val-Matic Valve Model 203C.2 3 3 in. NPT Cast Iron 300 psi CWP Air Release & Vacuum Valve
Part #V203C2 | Item #2149844 | Mfr. Part #203C2
Size: 3 in
- 3 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 874064496