-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"VEE GEE Scientific"
-
VEE GEE Scientific X-Series Copper Alloy Sodium Chloride Scale Handheld Refractometer
Part #V43035 | Item #7602270 | Mfr. Part #43035
Size: Copper Alloy
- Copper Alloy
Call for Pricing
-
Call for Pricing
-
VEE GEE Scientific 2351 Series 1000ml Class B Graduated Cylinder
Part #V23511000 | Item #4929029 | Mfr. Part #2351-1000
Size: 1000 mL
- 1000 mL
Call for Pricing
-
VEE GEE Scientific 250ml Type II Filtering Flask 6 Pack
Part #V20074250 | Item #4927026 | Mfr. Part #1870-250
Size: 250 mL
- 250 mL
Call for Pricing
-
VEE GEE Scientific 6168 Series 300ml Funnel
Part #V61684711 | Item #4927023 | Mfr. Part #6168-4711
Size: 300 mL
- 300 mL
Call for Pricing
-
VEE GEE Scientific 20229 Series 400ml Beaker 12 Pack
Part #V20229400 | Item #4927402 | Mfr. Part #20229-400
Size: 400 mL
- 400 mL
Call for Pricing
-
VEE GEE Scientific 2040A Series 2 mL Glass Volumetric Pipet in Orange
Part #V2040A2 | Item #5094968 | Mfr. Part #2040A-2
Size: 2 ml
- 2 ml
Call for Pricing
-
VEE GEE Scientific 6168 Series Anodized Aluminum Clamp for 6168-4711 Glass Filter Funnel
Part #V61684762 | Item #4927140 | Mfr. Part #6168-4762
Size: 6168-4711 Glass Filter Funnel
- 6168-4711 Glass Filter Funnel
Call for Pricing
-
VEE GEE Scientific 6168 Series No. 8 Silicone Stopper for 1800-1000 Flask
Part #V61684751 | Item #4928995 | Mfr. Part #6168-4751
Size: 1800-1000 Flask
- 1800-1000 Flask
Call for Pricing
-
VEE GEE Scientific 2040 Series 10ml Class B Volumetric Wide-Tip Opening Pipet
Part #V2040103MM | Item #4928959 | Mfr. Part #2040-10-3MM
Size: 10 mL
- 10 mL
Call for Pricing
-
VEE GEE Scientific 2355 Series 100ml Graduated Cylinder with Plastic Base
Part #V2355100 | Item #5095369 | Mfr. Part #2355-100
Size: 100 mL
- 100 mL
Call for Pricing
-
VEE GEE Scientific 20229 Series 1 L Beaker for Phipps & Bird Jar Testers
Part #V202291000 | Item #4929069 | Mfr. Part #20229-1000
Size: 1 L
- 1 L
Call for Pricing
-
VEE GEE Scientific 110/220V 1X and 3X Binocular Stereo Microscope
Part #V1253SL | Item #5092416 | Mfr. Part #1253SL
Size: 110/220V
- 110/220V
Call for Pricing
-
VEE GEE Scientific 2351A Series 2000ml Class A Graduated Cylinder
Part #V2351A2000 | Item #5090622 | Mfr. Part #2351A-2000
Size: 2000 mL
- 2000 mL
Call for Pricing
-
VEE GEE Scientific 20231 Series 50ml Erlenmeyer Flask 12 Pack
Part #V2023150 | Item #5093035 | Mfr. Part #20231-50
Size: 50 mL
- 50 mL
Call for Pricing
-
VEE GEE Scientific 2040 Series 20ml Class B Volumetric Wide-Tip Opening Pipet
Part #V2040203MM | Item #4929085 | Mfr. Part #2040-20-3MM
Size: 20 mL
- 20 mL
Call for Pricing
-
VEE GEE Scientific 25 to 125F Armored Glass Thermometer
Part #V84125 | Item #4929009 | Mfr. Part #84125
Size: 6 in
- 6 in
Call for Pricing
-
VEE GEE Scientific 2351 Series 25ml Class B Graduated Cylinder 4 Pack
Part #V235125 | Item #5091340 | Mfr. Part #2351-25
Size: 25 mL
- 25 mL
Call for Pricing
-
VEE GEE Scientific 50 mL Class A Graduated Cylinder
Part #V2351A50 | Item #4927059 | Mfr. Part #2351A-50
Size: 50 mL
- 50 mL
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 287512042