-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Vent-A-Hood"
-
Vent-A-Hood 24-3/8 in. Duct Liner
Part #VBH246SLDSS | Item #4005211 | Mfr. Part #BH246SLD SS
Size: 24-3/8 in
- 24-3/8 in
- 34-3/8 in
$2,001.00
EACH
-
Vent-A-Hood 34-3/8 in. 600 cfm Duct Liner
Part #VBH234SLDGS | Item #3688833 | Mfr. Part #BH234SLD GS
Size: 34-3/8 in
- 34-3/8 in
$1,343.00
EACH
-
Vent-A-Hood 28-3/8 in. 600 cfm Duct Liner
Part #VBH228SLDSS | Item #3688823 | Mfr. Part #BH228SLD SS
Size: 28-3/8 in
- 28-3/8 in
$1,686.00
EACH
-
Vent-A-Hood 34-3/8 in. 300 cfm Duct Liner
Part #VBH134SLDGS | Item #3688822 | Mfr. Part #BH134SLD GS
Size: 34-3/8 in
- 34-3/8 in
$944.00
EACH
-
Vent-A-Hood 22-1/2 in. Round Roof Cap
Part #VVP552HP | Item #4004097 | Mfr. Part #VP552-HP
Size: 22-1/2 in
- 22-1/2 in
$133.37
EACH
-
Vent-A-Hood 22-1/2 in. Round Roof Cap
Part #VVP553HP | Item #4004843 | Mfr. Part #VP553-HP
Size: 22-1/2 in
- 22-1/2 in
$133.37
EACH
-
Vent-A-Hood 16-3/4 in. Round Roof Cap
Part #VVP541HP | Item #4004219 | Mfr. Part #VP541-HP
Size: 16-3/4 in
- 16-3/4 in
$62.07
EACH
-
Vent-A-Hood 20-3/4 x 10-1/2 in. Roof Vent
Part #VVP552 | Item #4005352 | Mfr. Part #VP552
Size: 20-3/4 in
- 20-3/4 in
$133.37
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 980406771