-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"WARDFlex MAX"
-
WARDFlex MAX MAX 1 in. x 250 ft. NPS 304 Stainless Steel Corrugated Tubing in Black
Part #WFC34 | Item #8077448 | Mfr. Part #C34
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
$2,391.93
EACH
-
WARDFlex MAX MAX 1-1/4 in. x 100 ft. NPS 304 Stainless Steel Corrugated Tubing in Black
Part #WFC46 | Item #8077403 | Mfr. Part #C46
Size: 1-1/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
$1,196.99
EACH
-
WARDFlex MAX MAX 1/2 in. x 500 ft. NPS 304 Stainless Steel Corrugated Tubing in Black
Part #WFC12 | Item #8077421 | Mfr. Part #C12
Size: 1/2 in
- 1/2 in
- 3/4 in
$2,575.92
EACH
-
WARDFlex MAX MAX 1/2 in. x 50 ft. NPS 304 Stainless Steel Corrugated Tubing in Black
Part #WFC18 | Item #8077427 | Mfr. Part #C18
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
$283.16
EACH
-
WARDFlex MAX MAX 1/2 in. x 26 ft. 304 SS Stainless Steel Corrugated Tubing in Black
Part #WFC19 | Item #8077444 | Mfr. Part #C19
Size: 1/2 in
- 1/2 in
- 3/4 in
$173.79
EACH
-
WARDFlex MAX MAX 1 in. 304 Stainless Steel Corrugated Tubing in Black
Part #WFIIRMNTG | Item #4695786 | Mfr. Part #WFII RMNT 1
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
Call for Pricing