3 x 2-1/2 x 1-1/2 cast copper x copper x copper tee
3 x 2-1/2 x 1-1/2 cast copper x copper x copper tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- NIBCO® Copper fittings are manufactured in an ISO 9001 certified facility
- Copper<RSQUOT/>s reusability makes it an ideal application in sustainable projects
- Tees provide a branch supply line from a main line
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Documents
Specifications
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- CCTMLJ
- UPC:
- 039923369369