This product requires certification to purchase.

(Case of 18) Toilet Tissue in White

(Case of 18) Toilet Tissue in White

  • Fast #
  • Part #GEO19378
  • Item #4441585
  • Manufacturer Part #GPC 193-78
4.8 out of 5 Customer Rating

(Case of 18) Toilet Tissue in White

  • Fast #
  • Part #GEO19378
  • Item #4441585
  • Manufacturer Part #GPC 193-78
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offers dependable absorbency, thickness, and strength
  • Low per-unit cost make these paper towels a good everyday choice
  • The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative
  • Contains at least 25% post-consumer recycled fiber. Meets or exceeds EPA comprehensive procurement guidelines
  • USDA certified Bio Based product
  • Compatible with compact quad®, vertical and side-by-side toilet paper dispensers
  • Reduced waste due to 95% less packaging1 by eliminating cardboard cores, inner wraps and other corrugated materials
  • Coreless rolls let you use 100% of the toilet paper and eliminate stub roll waste
  • High capacity rolls help reduce service calls and the risk of run-out
  • Can help earn LEED® credits
  • Requires Certification

Documents

Dimensions & Measurements
Height
11-11/20 in
Package Quantity
Case of 18
Thickness
2-ply
Width
3-4/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Fiber, Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
Yes
Green Seal Certified
Yes
Product Type
Coreless Roll
UPC
073310193786