*0822 1-1/2X6 20 GA CP TLPC TBE
*0822 1-1/2X6 20 GA CP TLPC TBE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass Tube threaded on both ends. 1 1/2" x 6" 20 gauge.
- Chrome Plated.
Documents
Specifications
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 6 in
- Material:
- Brass
- UPC:
- 046224918158