This product requires certification to purchase.

*0822 1-1/2X8 22GA DC BRCH TLPC 1/2

*0822 1-1/2X8 22GA DC BRCH TLPC 1/2

  • Fast #
  • Part #KEE49SRB
  • Item #800758
  • Manufacturer Part #49SRB
4.7 out of 5 Customer Rating
Brand image

*0822 1-1/2X8 22GA DC BRCH TLPC 1/2

  • Fast #
  • Part #KEE49SRB
  • Item #800758
  • Manufacturer Part #49SRB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sweat direct connection
  • Requires Certification

Documents


Specifications

Color Finish Name:
Rough Brass
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Length:
8 in
Material:
Brass
UPC:
046224931522