*1121 *CVR* 24 IN CUBIX WALL BAR
*1121 *CVR* 24 IN CUBIX WALL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24" Cubix® deluxe wall bar
- Unique 180° swiveling brass bar
- Specially designed friction slider adjusts to any height & maintains position
- Adjustable hand shower height & angle (full rotation)
- Conical end of hose sits in holder
- Mounting hardware included
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J8724-SG
- UPC:
- 020111130755