*CVR* 30X60 FULLY INTEG SHWR PAN W/
*CVR* 30X60 FULLY INTEG SHWR PAN W/
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single Curb Shower Pan With Right Trench Drain & tile-able Drain Top, 30?D x 60?W
- Molded-in linear trench drain
- One-piece, pre-pitched shower pan with integrated curb, splash walls, and 2" PVC drain
- tile-able: tile set directly on shower pan surface
- Fast- and easy-to-install
- Leakproof
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Right
- Height:
- 5-3/4 in
- Length:
- 30 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5-3/4 in
- UPC:
- 813195017810
- Width:
- 60 in