This product requires certification to purchase.

*CVR* 38X63 FULLY INTEG ADA SHWR PA

*CVR* 38X63 FULLY INTEG ADA SHWR PA

  • Fast #
  • Part #T3863CBFPVC
  • Item #7169470
  • Manufacturer Part #3863CBF-PVC
4.1 out of 5 Customer Rating
Brand image

*CVR* 38X63 FULLY INTEG ADA SHWR PA

  • Fast #
  • Part #T3863CBFPVC
  • Item #7169470
  • Manufacturer Part #3863CBF-PVC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Barrier Free Shower Pan With Center Drain, 38?D x 63?W
  • One-piece, pre-pitched shower pan with integrated roll-in entrance, splash walls, and 2" PVC drain
  • tile-able: tile set directly on shower pan surface
  • Fast- and easy-to-install
  • Leakproof
  • Includes Redi Poxy® epoxy adhesive and round stainless drain plate
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Location:
Center
Height:
5-3/4 in
Length:
38 in
Shower Base Shape:
Rectangle
UPC:
813130021902
Width:
63 in