This product requires certification to purchase.

*CVR* 4 ABS ROOF DRN W/ ABS DOME &

Oatey®

*CVR* 4 ABS ROOF DRN W/ ABS DOME &

  • Fast #
  • Part #O88014
  • Item #3715419
  • Manufacturer Part #88014
3.7 out of 5 Customer Rating
Brand image
Oatey®

*CVR* 4 ABS ROOF DRN W/ ABS DOME &

  • Fast #
  • Part #O88014
  • Item #3715419
  • Manufacturer Part #88014
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oatey Roof Drain offers superior drainage with robust debris protection.
  • Designed to drain rainwater from a flat roof.
  • ABS roof drain fits 4" pipe, features plastic dome.
  • Twist and lock feature for easy and secure clamping of the gravel guard collar
  • Five anchor positions on base to ensure secure install.
  • Under deck mounting kit for added strength in securing roof drain.
  • Drains comply with IAPMO Property Standard 47-99.
  • UPC listed
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
038753880143
Width:
12-1/4 in