*CVR* California Energy Commission Not Registered DRAKE ELONG HD CP BOWL &
*CVR* California Energy Commission Not Registered DRAKE ELONG HD CP BOWL &
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-profile two-piece elongated bowl and tank set
- Residential or commercial installations
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- Bolt down tank lid prohibits access to the tank
- Glazed trapway
- ADA compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, lid bolts, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Handle Type:
- Trip Lever
- Height:
- 30-1/2
- Length:
- 28
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28
- Toilet Bowl Width:
- 19-1/2
- Toilet Installation:
- Floor Mount
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TCST744SLB03
- UPC:
- 739268023758