*CVR* CCY LF 1.5 *ORIGIS KITC FCT
This product has been replaced by
Manufacturer Part #S-23-3-BH-1.5
*CVR* CCY LF 1.5 *ORIGIS KITC FCT
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Symmetrix single lever kitchen faucet
- With 8" mount
- Ceramic cartridge
- Copper supply lines 3/8"
- Swing spout 8 1/2" with aerator
- Vegetable spray with flexible hose mounted on escutcheon
- GPM 1.5 (5.7 L/min)
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- SYMS23315
- UPC:
- 671256355437