*CVR* CLOVER SQ LNTRN GIIR
*CVR* CLOVER SQ LNTRN GIIR
Product Details
Product Details
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 39-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Casual
- Number of Lights:
- 6
- Type:
- VCHC2155GI
- UL Listed:
- Yes
- UPC:
- 756808976893
- Watts:
- 60
- Width:
- 16-1/2