*CVR* FLEMISH SM LIN PEND AGIR W/ N
*CVR* FLEMISH SM LIN PEND AGIR W/ N
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- ETL Listed:
- No
- Glass Type:
- Natural Paper
- Height:
- 41-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Casual
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 756808492713
- Watts:
- 40 W
- Width:
- 32 in