This product requires certification to purchase.

*CVR* LUVRD LED BOLLARD

*CVR* LUVRD LED BOLLARD

  • Fast #
  • Part #KK16130AZT28
  • Item #7063797
  • Manufacturer Part #16130AZT28
3.6 out of 5 Customer Rating
Brand image

*CVR* LUVRD LED BOLLARD

  • Fast #
  • Part #KK16130AZT28
  • Item #7063797
  • Manufacturer Part #16130AZT28
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/
  • Safety Rated: ETL_Wet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Temperature:
2813
Diameter:
6-1/4
Dimmable:
No
ETL Listed:
Yes
Height:
29-1/2
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Aluminum
Type:
Path Light
UPC:
783927481212
Volts:
120V
Width:
6-1/4