This product requires certification to purchase.

*CVR* OLBR 44.25X26.5 2-100W MED

*CVR* OLBR 44.25X26.5 2-100W MED

  • Fast #
  • Part #H4662OBCL
  • Item #7164730
  • Manufacturer Part #4662OB-CL
4.5 out of 5 Customer Rating
Brand image

*CVR* OLBR 44.25X26.5 2-100W MED

  • Fast #
  • Part #H4662OBCL
  • Item #7164730
  • Manufacturer Part #4662OB-CL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Glass Type:
Clear Seeded
Height:
26-1/2
Light Bulb Type:
Incandescent
Material:
Die Cast Aluminum
Type:
H4662OBCL
UPC:
640665466393
Volts:
120V