*NLA *CVR* SOFT CONTEMP LED BOLLAR
*NLA *CVR* SOFT CONTEMP LED BOLLAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Textured Black/
- Safety Rated: ETL_Wet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Temperature:
- 2800
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 28-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Utility
- Material:
- Aluminum
- UPC:
- 783927481335
- Volts:
- 120V
- Width:
- 8 in