This product requires certification to purchase.

*NLA 2 Double WM Box MIP 1/4 Turn Valve

This product has been replaced by

Oatey® White 12 in x 8-1/2 in x 3-7/10 in Washing Machine Supply Box
Oatey® 1/4-Turn Copper Assembled Washing Machine Supply Box
Manufacturer Part #38201

*NLA 2 Double WM Box MIP 1/4 Turn Valve

  • Fast #
  • Part #O38673
  • Item #690339
  • Manufacturer Part #38673
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Oatey® White 12 in x 8-1/2 in x 3-7/10 in Washing Machine Supply Box
Oatey® 1/4-Turn Copper Assembled Washing Machine Supply Box
Manufacturer Part #38201

*NLA 2 Double WM Box MIP 1/4 Turn Valve

  • Fast #
  • Part #O38673
  • Item #690339
  • Manufacturer Part #38673
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows for left or right hand drain
  • Twist-connect valve replacement
  • Features 2 support brackets
  • Test cap included
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Depth:
3-3/8 in
Height:
6-1/2 in
UPC:
038753386737
Width:
8 in