This product requires certification to purchase.

*NLA 20X30 6D FLT PLN HR MED CAB W

*NLA 20X30 6D FLT PLN HR MED CAB W

  • Fast #
  • Part #RMT20D6FPRE
  • Item #619171
  • Manufacturer Part #MT20D6FPRE
4.4 out of 5 Customer Rating
Brand image

*NLA 20X30 6D FLT PLN HR MED CAB W

  • Fast #
  • Part #RMT20D6FPRE
  • Item #619171
  • Manufacturer Part #MT20D6FPRE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 19 1/4" width, 30" height, 6" depth
  • Rust-free aluminum cabinet
  • 2 mirror door
  • Back mirror inside cabinet
  • Flat plain right door
  • Electric, modular components
  • SAFESEAL® gasket frame
  • Concealed finger pull
  • Door opening angle 170° (110° with lights)
  • Recess or surface mount
  • Requires Certification

Documents


Specifications

Depth:
6 in
Height:
30 in
Material:
Aluminum
UPC:
723085202069
Width:
19-1/4 in