*NLA UNILIFT CC7 - A1 115V 60HZ 8"
*NLA UNILIFT CC7 - A1 115V 60HZ 8"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual outlet selection for easy installation
- Ceramic shaft seal with triple seals for efficient motor protection
- Easy float switch adjustment to control start/stop levels. Special versions for narrow pit installation
- Low-suction ability - capable of pumping water levels as low as 3 mm
- Composite and stainless-steel materials for standard and special versions for salt water applications
- Adaptor for easy connection and non-return valve included
- Self-venting valve in the pump allows for optimal operation
- Robust stainless-steel strainer, which allows free passage for particles up to 10 mm
- Includes built-in thermal overload protection
Specifications
- AMP:
- 2.8
- ASTM:
- No
- Blower Type:
- 1 Speed
- Cord Length:
- 8 ft
- Depth:
- 12-1/100 in
- Diameter - Inside 1:
- 1-1/4 in
- Discharge:
- 1-1/4 in
- Discharge Pressure:
- 10
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 40 gpm
- Height:
- 12 in
- Horsepower:
- 1/2 hp
- ISO:
- No
- Maximum Feet of Head:
- 23
- Maximum Immersible Depth:
- 33 ft
- Maximum Temperature:
- 104
- Minimum Temperature:
- 32
- Origin:
- Global
- Pressure - Maximum:
- 10 psi
- Product Type:
- Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 3074
- Volts:
- 115V
- Watts:
- 0.33 kW
- Weight:
- 9.6 lb