This product requires certification to purchase.

1-1/4 in. Brass Sink Trap in Luxe Gold

Brizo

1-1/4 in. Brass Sink Trap in Luxe Gold

  • Fast #
  • Part #DBT041142GL
  • Item #10002395
  • Manufacturer Part #BT041142-GL
5 out of 5 Customer Rating
Brand image
Brizo

1-1/4 in. Brass Sink Trap in Luxe Gold

  • Fast #
  • Part #DBT041142GL
  • Item #10002395
  • Manufacturer Part #BT041142-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass Construction
  • 12" straight arm
  • Escutcheon included
  • Removeable cleanout cover
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • Compatible with Brizo Drain models: RP72411, RP72412, RP72413 & RP72414
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Luxe Gold
Connection Type:
NPSM
Depth:
13
Height:
9-3/4
Length:
13
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trap Material:
Brass
Trap Size:
1-1/4
UPC:
195205044468
Width:
3