Single Handle Pull Down Kitchen Faucet in Brushed Brass with Matte Black
Bolden Single Handle Pull Down Kitchen Faucet in Brushed Brass with Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial pull-down design : Create a striking centerpiece in your kitchen with the best-selling Bolden™ Commercial style faucet, featuring a high-arc open-coil spout for an industrial look and a pull-down sprayhead for dynamic functionality
- Dimensions: Faucet height: 18 in. - spout height: 6 3/8 in. - spout reach 8 3/4 in. - swivels 180° - flow rate 1.8 gpm
- Heavy-duty construction with metal body and durable braided nylon water supply lines helps ensure reliable performance for long-lasting use
- Optimized height: Faucet with 18-inch height fits underneath most standard kitchen cabinets for maximum installation flexibility
- Wear-resistant finish is not prone to corrosion, fading, or tarnishing over time - NOTE: The appearance of gold finishes can vary due to warmer or cooler lighting in your kitchen, and may differ from images shown - also available in spot-free stainless steel
- Pull-down sprayhead with Reach™ technology offers maximum maneuverability, with an easy-retract hose and swivel adapter that enables a full range of motion so you can flex, pivot, and reach all around the sink - independent docking arm swings to the side to prevent interference with sprayhead
- Dual function sprayer: Switch between aerated stream for everyday cleaning and powerful spray for heavy-duty rinsing
- High-arc spout offers ample room underneath the faucet for oversized items like tall pitchers, swivels 180° for a broad range of motion
- Easy clean nozzle: Soft rubber sprayer holes allow you to wipe away mineral build-up to help ensure long-lasting performance
- Single level handle operates with 90° forward rotation, allowing for installation in tighter spaces with no backsplash clearance - ADA-compliant and easy to use
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bolden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass, Matte Black
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/8
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 840239602848