100W 2-Light Medium E-26 Vanity Fixture in Matte Black
Presley 100W 2-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two light vanity in matte black with soft white glass
- Dimensions: Overall: 16" W x 10.25" H x 7.5" E; backplate: 8" W x 5" H x 1" E
- Details: Available in 2-light, 3-light, or 4-light as well as three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 2 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- Sleek contours and flared accents create the Presley 2-light vanity for home place. The soft white glass paired with matte black finish brings a classic aesthetic that mixes with any style. Also available in 3-light or 4-light
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Presley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 10-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Farmhouse, Rustic, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740171724
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16