This product requires certification to purchase.

1-1/2 in Cast Copper Silicon Alloy MPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves

Watts

Series LF909 1-1/2 in Cast Copper Silicon Alloy MPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #WLF909M1QTFSJ
  • Item #10024584
  • Manufacturer Part #F391011
3.9 out of 5 Customer Rating
Brand image
Watts

Series LF909 1-1/2 in Cast Copper Silicon Alloy MPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #WLF909M1QTFSJ
  • Item #10024584
  • Manufacturer Part #F391011
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Modular design
  • Replaceable seats
  • Compact for installation ease
  • No special tools required for servicing
  • Lead-free
  • Quarter-turn ball valves with lever handles
  • Horizontal or vertical (up or down) installation
  • Top mounted test cocks
  • No special tools are required for servicing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series LF909
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Height:
11-5/8
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19
Material:
Copper Silicon Alloy
Material Type:
Silicone
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268519129
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Engineered Plastic
Valve Size:
1-1/2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
40
Width:
13-1/2