This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59584SSPRPK
  • Item #10071318
  • Manufacturer Part #59584-SS-PR-PK
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59584SSPRPK
  • Item #10071318
  • Manufacturer Part #59584-SS-PR-PK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 189
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: ProClean™ Spray, H2Okinetic® PowerDrench® Spray, Full Spray, Full Spray + Massage, Massage Spray, Shampoo Rinsing Spray and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Easy DIY installation
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
2
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/2
Hand Shower Flow Rate:
1.75
Height:
10-1/4
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Spray, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, ProClean™ Spray, Shampoo Rinsing Spray
UPC:
195205059837
WaterSense Labeled:
Yes
Width:
4-1/2