6 in. Analog US Gallon Register Totalization Only
Propeller Meter™ MLE Series 6 in. Analog US Gallon Register Totalization Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water Specialties Propeller Meters are designed and manufactured with precise techniques and high quality components to deliver superior performance, low maintenance and unsurpassed durability
- Propeller flow meters operate in a wide variety of environments without damage or loss of accuracy. They deliver ±2% of true accuracy and ±.25% repeatability over a flow range of up to 25 to 1
- Mechanical register features a six-digit, straight-reading totalizer in US Gallons (other units available upon request)
- The meter must have a full flow of liquid for proper accuracy - Fully-opened gate valves, fittings, or other obstructions that tend to set up flow disturbances should be a minimum of five pipe diameters upstream and one pipe diameter downstream from the meter
- Install easily and require little maintenance. All their components are easily serviced in the field
- Propeller flow meters are designed to prevent the build-up of solids. The high-impact plastic impeller will not flex and will maintain its shape and accuracy over the lifetime of the meter
Documents
Specifications
- AWWA:
- AWWA C704-02, AWWA Class D
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Propeller Meter™ MLE Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Flow Rate:
- 1500 gpm
- Length:
- 22
- Material:
- Cast Iron, Ceramic, Plastic, Stainless Steel, Fabricated Steel
- Material Type:
- Thermoplastic
- NSF Certified:
- Yes
- Waterworks Application:
- Flow Metering
- Weight:
- 150
- Width:
- 9