30 in. 20000 BTU 5-Burner Sealed Cooktop in Black Stainless Steel
30 in. 20000 BTU 5-Burner Sealed Cooktop in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 cooktop burners
- 20K Ultra Heat™ BTU burner
- Heavy duty cast iron grates
- Easy Clean® cooktop (stainless only)
- Auto reignition
Specifications
- ADA Compliant:
- No
- AMP:
- 0.12
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Knob
- Depth:
- 21
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 3-3/4
- Ignition System:
- Electric Ignition
- MBH:
- 20
- Material:
- Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 048231345347
- Volts:
- 120V
- Width:
- 30