30 in. 22000 BTU 5-Burner Sealed Cooktop in Stainless Steel
30 in. 22000 BTU 5-Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 5 cooktop burners
- ThinQ® technology
- 22K Ultra Heat™ dual burner
- Weighted LED illuminated knobs
- Easy Clean® cooktop
- Heavy duty cast iron grates
- Cast iron griddle
- Auto reignition
Specifications
- ADA Compliant:
- No
- AMP:
- 0.12
- BTU:
- 22000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 3-3/4
- Ignition System:
- Electric Ignition
- MBH:
- 22
- Material:
- Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UPC:
- 048231345224
- Volts:
- 120V
- Width:
- 30