25W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Champagne Bronze™
Malen 25W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Champagne Bronze™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the notion of holding and resting, the Malen semi-flush is sheer elegance. Its fabric shade nestles into on-trend metal uprights. Its open view from below keeps the bulbs subtly visible as they illuminate your space
- Refresh your traditional space with an updated style
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Its white fabric drum is a design element that's both trendy and timeless
- Additional down rods may be purchased separately to convert to a pendant
- Perfect for your bedroom, hallway, kitchen, or smaller mudroom
- Takes four E12 up to 25W candelabra bulbs or equivalent LED bulbs, not included
Specifications
- Collection:
- Malen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/4
- Installation Type:
- Semi-flush Mount
- Length:
- 72
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Fabric
- Number of Lights:
- 4
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927027618
- Volts:
- 120V
- Watts:
- 25
- Width:
- 15-1/2