32 oz. Cotton and Reinforced Plastic Mop in White (Case of 12)
32 oz. Cotton and Reinforced Plastic Mop in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The most popular and economical mop style for nearly every hard floor cleaning task, available in 4 ply and 8 ply
- 100% cotton provides for maximum absorption and hold
- Reinforced polyester 1 1/4" headband
- General purpose use
- Available in standard Brik Pak
- This product is Certified by Green Seal® for environmental innovation based on 100% post-industrial recovered blends resulting in significant reductions in greenhouse gas emissions, water consumption, & soil and water contamination, while establishing a circular supply chain with garment manufacturers
Documents
Specifications
- Application:
- Commercial, General Purpose, Institutional
- Brand Model Compatibility:
- 01200-NB, 01201-NB, 01202 - 01203, 01204, 01205 - 01206, 01208-MH, 01209-NB, MH-40110NBP
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Material:
- Cotton, Reinforced Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Size:
- 32 oz
- UPC:
- 050139200321