Two Handle Widespread Bathroom Sink Faucet in Gold
Townsend Two Handle Widespread Bathroom Sink Faucet in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Architecturally inspired design with an urban flare
- Includes a brass push pop-up drain for fast and easy installation, using fewer parts with no adjustments required
- Available in four beautiful finishes to coordinate with any bathroom style
- Brass construction is durable and long-lasting
- Lead Free
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Townsend
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Deck Plate Included:
- No
- Depth:
- 7-5/16
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-5/16
- Maximum Deck Thickness:
- 1-1/4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3-3/16
- Spout Reach:
- 5-5/8
- Spout Type:
- Straight
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 012611956775
- WaterSense Labeled:
- Yes
- Width:
- 14-1/16