2-1/2 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve
2-1/2 in. 304 Stainless Steel HEX Hanger for Tubing w/ PVC Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24PVC - TUBE HANGER W/PVC SLEEVE - 2-1/2", Used to mount and secure tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications.
- TUBE HANGER W/ PVC SLEEVE
- Sanitary tube hangers allow for a safe and secure mounted application of your process lines. Tube hangers will accommodate outside diameters (OD) of 1/2? up to 6?.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Color Finish Name:
- Unpolished
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 9
- Length:
- 2
- Material:
- Stainless, Plastic
- Material Type:
- 304, Polypropylene
- Product Type:
- Hanger