23-7/8 in. Built-In Dishwasher in White
23-7/8 in. Built-In Dishwasher in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Keep your kitchen quiet during cleanup with a dishwasher sound level of just 59 dBA.
- A Heavy Cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes.
- Use the Normal Cycle for normal amounts of food soil to clean up leftover messes from your day-to-day meals.
- Clean dishes fast with a Quick Wash Cycle that thoroughly takes care of plates and glasses when you need them done in a hurry.
- High Temperature Wash Option raises the water temperature to help remove stubborn grease and food grime.
- A Heated Dry Option allows you to use a clean, dry dish straight from the dishwasher thanks to added heat for drying.
- The Triple Filter Wash System helps you skip the pre-rinse so you can spend less time scrubbing. How it works: A combination of three filters removes even tiny food particles from the wash water.
- Cycle Memory quickly starts your dishwasher with one button. It automatically remembers the last cycle you picked so it’s stored and ready to go.
- Holds up to 12 place settings including 12 dinner plates, salad plates, saucers, bowls, cups, glasses, knives, dinner forks, salad forks, small spoons and large spoons.
- A float sensor inside the dishwasher will detect if too much water is in the tub and cut the power to the inlet fill valve to help prevent overfilling.
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 59 dB
- Depth:
- 24-1/2
- Energy Star Compliant:
- No
- Number of Cycles:
- 4
- Number of Settings:
- 12
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UPC:
- 883049680293
- Width:
- 23-87/100