Wall Mount Pot Filler in Vibrant Titanium
Purist Wall Mount Pot Filler in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
- 23-1/4-in (591 mm) swing spout reach
- 5.2 gpm (19.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- Single lever handle with main lever shutoff
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Purist
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Faucet Height:
- 9-5/8
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 23-1/4
- Spout Type:
- Swivel
- UPC:
- 195711059673