This product requires certification to purchase.

95% - Modulating Variable Speed - 60K BTU - Upflow/Horizontal Left - Gas Furnace - 17.5"

Trane

95% - Modulating Variable Speed - 60K BTU - Upflow/Horizontal Left - Gas Furnace - 17.5"

  • Fast #
  • Part #TTUHMB060CCV3VA
  • Item #10332611
  • Manufacturer Part #TUHMB060CCV3VA
5 out of 5 Customer Rating
Brand image
Trane

95% - Modulating Variable Speed - 60K BTU - Upflow/Horizontal Left - Gas Furnace - 17.5"

  • Fast #
  • Part #TTUHMB060CCV3VA
  • Item #10332611
  • Manufacturer Part #TUHMB060CCV3VA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • ComfortLink™ II communicating capability
  • Communicating user interface
  • Fully modulating gas heat furnace provides greater fuel efficiency and ultimate comfort control
  • Heavy-gauge, two-tone powder-painted cabinet
  • Increased dehumidification with Comfort-R™
  • Multi-port, in-shot burners
  • 24 V fuse to protect controls
  • Insulated cabinet for quiet operation
  • Compatible with ERV, humidifier and air cleaner
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
97.3
AMP:
9.2
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
57000 Btu/h
Blower Type:
Direct Drive
Brand Model Compatibility:
CleanEffects™
CEC Compliant:
For Sale in CA
CFM:
1200
CSA Certified:
CSA 2.3
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal Left, Upflow
Depth:
28
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
2
Fuel Type:
Natural Gas
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
40
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
60 MBH
MBH:
57
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
35 to 65 Deg F
Tonnage:
3 Ton
Vent Type:
Direct Vent/Non Direct Vent
Volts:
115V
Weight:
146
Width:
17-1/2