3 in. Gas Vent Cap Aluminum
RHW Series 3 in. Gas Vent Cap Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Exceptional performance in windy conditions
- Designed to resist nesting birds
- Prevents rain and debris from entering the vent
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 3
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 699663036077