60 in. 3-Blade Ceiling Fan in Coal
Vapor 60 in. 3-Blade Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: 6" downrod
- Includes: Remote control (RC1000)
- Can be installed on vaulted ceilings
- Rated for installation in damp locations
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
- 1,024 frequency combinations
Documents
Specifications
- Blade Span:
- 60 in
- CFM:
- 6663
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Vapor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12-3/5
- Installation Type:
- Ceiling Mount
- Length:
- 60
- Material:
- Metal, Wood
- Number of Blades:
- 3
- RPM:
- 174
- UPC:
- 706411070273
- Volts:
- 120V
- Width:
- 60