160 MBH Smart Indoor Condensing Natural Gas/Propane Tankless Water Heater with Pump
SENSEI™ RXP Series 160 MBH Smart Indoor Condensing Natural Gas/Propane Tankless Water Heater with Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Max Temperature 140°F
- Smart Sense Gas Valve Technology adjusts to either Natural Gas or Propane - no conversion kit required.
- Versa-Vent Cap for outdoor installations provides the ultimate in installation flexibility (sold separately).
- Smart Connect via Bluetooth to your device using your smartphone and the Rinnai Central App for Quick Setup and Registration
- Smart Circ™ Intelligent Recirculation™ automatically learns users' hot water usage patterns.
- Quick Flush - Simplified System Flushing
- Industry leading 2" venting up to 75 feet
- Recirculation on Demand via Push Button Activation
- 4-Speed High Efficiency DC Recirculation Pump
- Super High Efficiency of 0.98 UEF, Meets Energy Star 5.0
-
Green
Specifications
- AMP:
- 4
- Application:
- Residential
- BTU:
- 160000
- Collection:
- SENSEI™ RXP Series
- Condensing:
- Yes
- Depth:
- 11-2/5
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.0 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 30-11/100
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Power Source:
- Gas
- Smart Home Enabled:
- Yes
- UPC:
- 766156017315
- Uniform Energy Factor (UEF):
- 0.97
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- Tankless
- Watts:
- 73
- Weight:
- 57
- Width:
- 18-1/2