15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Arctic Fox
Quartz Luxe® 15-3/4 x 15-3/4 in. Dual Mount Quartz Bar Sink in Arctic Fox
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual mount - versatile design allows the sink to be installed as a drop-in or undermount
- Superior strength - made of natural quartz, the hardest component of granite, these durable sinks are impact-resistant to your toughest sink tasks
- Rich color, heat safe, easy clean - match sink to your decor, vibrant color won't fade, heat safe to 535 Deg F, wash with damp cloth and soapy water
- Arctic fox - as pure and pristine as winter's most playful resident
- Hygiene protection - rounded, microfine quartz particles allow for an ultra-smooth, non-porous surface that resists dirt, food and stains
- Quiet - material is naturally sound deadening, minimizing sound and vibration for a quieter time at the sink
- Offset drain - drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Drain opening - sink drain opening measures 3-1/2 in
- Disposal ready - this sink has a drain that works with standard garbage disposals, if space allows
- Cabinet size - minimum cabinet size for this sink is 21 in
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic Fox
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 15-3/4
- Material:
- Stone
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 13-1/8 in x 13-1/8 in x 7-11/16 in
- Sink Depth:
- 7-11/16
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Quartz
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- UPC:
- 094902159652
- Width:
- 15-3/4