This product requires certification to purchase.

Single Handle Floor Mount Filler in Lumicoat® Stainless (Trim Only)

Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT47766SSPRFL
  • Item #10424667
  • Manufacturer Part #T47766-SS-PR-FL
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Single Handle Floor Mount Filler in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT47766SSPRFL
  • Item #10424667
  • Manufacturer Part #T47766-SS-PR-FL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® Technology gives you the feeling of more water without using more water
  • 5-1/2 in. at the base
  • 43-11/16 in. tall
  • Coordinating hand shower included
  • Ships with coordinating handle for quick and easy installation
  • Helo spoke handle adds a custom touch with its distinctive 3-spoke design
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
11-21/25
Faucet Height:
42-91/100
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
42-91/100
Hose Length:
82
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Single
Spout Height:
42-91/100
Spout Type:
Rigid spout
Trim Only:
Yes
Tub Spout Reach:
9-11/16
UPC:
195205103844
WaterSense Labeled:
Yes