10-1/16 in. Cabinet Pull Backplate Satin Nickel
Backplates 10-1/16 in. Cabinet Pull Backplate Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 10-1/16
- Collection:
- Backplates
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1/8
- Hardware Type:
- Backplate
- Length:
- 12
- Material:
- Zinc
- UPC:
- 026634352438
- Width:
- 1-1/16