This product requires certification to purchase.

3/4 in. Plastic Hanger

Oatey®

3/4 in. Plastic Hanger

  • Fast #
  • Part #O33746
  • Item #105348
  • Manufacturer Part #33746
4 out of 5 Customer Rating
Brand image
Oatey®

3/4 in. Plastic Hanger

  • Fast #
  • Part #O33746
  • Item #105348
  • Manufacturer Part #33746
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300 Pallet: 8400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • J-Hook nails flush against a wall or stud
  • Supports copper, cpvc and pex water supply lines from joists and rafters
  • UPC listed
  • Allows for expansion and contraction of piping system
  • Made of high impact ABS
  • 50 lbs. safe working load
  • Requires Certification

Specifications

Application:
CPVC Pipe, CTS Pipe, PEX
Depth:
4-4/5
Fits Pipe Size:
3/4 in
Height:
1/5
Length:
4
Material:
Plastic
Material Type:
High Impact ABS
Product Type:
J Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
038753337463
Width:
1-1/2
Work Load Limit:
50