This product requires certification to purchase.

6k BTU - High Wall Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

Carrier Corporation

6k BTU - High Wall Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MAHAQ06XA3
  • Item #10866704
  • Manufacturer Part #45MAHAQ06XA3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

6k BTU - High Wall Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MAHAQ06XA3
  • Item #10866704
  • Manufacturer Part #45MAHAQ06XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy savings depend on the pairing with the outdoor unit
  • Install it with some outdoor units to achieve superior energy savings
  • Installs with select outdoor units for enhanced comfort features that can provide better temperature control and comfort control
  • Minimal installation - since there are no ducts, installation is a breeze - no drilling, repairing or repainting of walls is required
  • Compatible with some single or multi-zone ductless heat pumps
  • Sound performance - quiet operation for added peace and comfort
  • Compatible with Puron Advance™ refrigerant
  • With this refrigerant, Carrier® proudly continues its century-old commitment to environmental stewardship
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
CFM:
342
Decibel Rating (dB):
16 dB
Depth:
8-86/100
Energy Star Compliant:
Yes
Height:
11-61/100
Installation Type:
Wall Mount
Max CFM:
342
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-454B
Tonnage:
0.5 Ton
Volts:
208/230V
Watts:
427
Weight:
24
Width:
31-3/10