3-Hole Two Handle Roman Tub Faucet in Aged Brass
Greyfield 3-Hole Two Handle Roman Tub Faucet in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 14-1/2" Length is based on 8" centered faucet holes.
- 3-Hole Installation.
- Brass coupling nut.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Greyfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet
- Flow Rate:
- 19 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-1/4
- Installation Type:
- Deck Mount
- Length:
- 14-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4
- Tub Spout Type:
- Diverter
- Valve Type:
- Roman Tub Diverter Valve
- Width:
- 10-1/2