This product requires certification to purchase.

5/16 in. OD x 1/4 in. ID Copper Tube Extension Access Valve 5-Pack

JB Industries

5/16 in. OD x 1/4 in. ID Copper Tube Extension Access Valve 5-Pack

  • Fast #
  • Part #JA31005
  • Item #109375
  • Manufacturer Part #A31005
4.4 out of 5 Customer Rating
Brand image
JB Industries

5/16 in. OD x 1/4 in. ID Copper Tube Extension Access Valve 5-Pack

  • Fast #
  • Part #JA31005
  • Item #109375
  • Manufacturer Part #A31005
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use with Sil-phos alloy and copper fittings
  • Install through the side of the larger line to extend length approximately 2"
  • Includes a cap and valve core
  • Copper tube extension is 5/16" OD x 1/4" ID
  • Made in the USA
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Brand Model Compatibility:
Use with Sil-phos alloy and copper fittings
End Connection 1:
Threaded
End Connections:
Threaded
Material:
Copper
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
UPC:
684520310056