This product requires certification to purchase.

1/2 in. Stainless Steel Hose Clamp for 1-5/16 - 3-1/4 in.

PROFLO®

1/2 in. Stainless Steel Hose Clamp for 1-5/16 - 3-1/4 in.

  • Fast #
  • Part #PFSSHC6744
  • Item #1097693
  • Manufacturer Part #6744151
5 out of 5 Customer Rating
Brand image
PROFLO®

1/2 in. Stainless Steel Hose Clamp for 1-5/16 - 3-1/4 in.

  • Fast #
  • Part #PFSSHC6744
  • Item #1097693
  • Manufacturer Part #6744151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard duty 5/16" hex head 410 stainless steel screws
  • Band and housing are 1/2" design 201-301 stainless steel
  • Made in the USA
  • Installation torque is 35 in-lbs. for most application
  • Requires Certification

Specifications

Diameter:
3-1/4
Fits Pipe Size:
1-5/16 in - 3-1/4 in
Material:
Stainless Steel
Material Type:
201, 301, 410
UPC:
078575674414
Width:
1/2